DESCRIPTION

  • ABS polymer case
  • Copper alloy bourdon sensing element
  • Kostil polymer window
  • Tin alloy welding

Watts 3 x 1/4 in. Brass Pressure Gauge

WLFDPG130B

High Pressure:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Diameter
3 in
End Connection 1
Male Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
160
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS