300 ft. x 3/4 in. Plastic Tubing in Orange

You last purchased this on
 
Watts

RadiantPERT 300 ft. x 3/4 in. Plastic Tubing in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

RadiantPERT 300 ft. x 3/4 in. Plastic Tubing in Orange

  • Fast #
  • Part #W81016327
  • Item #7183225
  • Manufacturer Part #81016327
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable and highly flexible
  • Excellent flow characteristics
  • Five layer polyethylene raised temperature tubing protects the EVOH oxygen barrier
  • Fully recyclable
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Heating and Cooling
BAA Compliant:
Yes
Collection:
RadiantPERT
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
7/8 in
FM Approved:
No
IAPMO Listed -:
No
Length:
300 ft
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
PipeTubing Size:
3/4 in
Pressure - Maximum:
180 psi
Temperature Range:
73.4 to 180 Deg F
UL Listed:
No
Weight:
31 lb