DESCRIPTION

  • Designed to staple 3/8" or 1/2" Onix, 3/8" to 3/4" PEX, and 3/8" to 5/8" RadiantPEX-AL to a wide variety of foam insulation boards
  • For installing radiant tubing in slab-on-grade or slab-over-slab applications

Watts 300 Pack Foam Staple

W81000825

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Metal

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS