• Cart

DESCRIPTION

  • Brass body
  • Maximum working pressure is 300 PSI (21 BAR)
  • NPT threaded female inlet and outlet connections
  • Oversized orifice
  • Stainless steel stem and spring
  • Tee handle adjustment
  • Temperature range is 0 to 140° F (-18 to 60° C)

Watts Series LF26A 300 psi 140# Water Pressure Reducing Valve

WLF26A10125

Valve Size:

3/8 in

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
BAA Compliant
No
Collection
Series LF26A
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
140
Minimum Temperature
0
NSF Certified
No
Valve Body Style
2-way
Valve Disc Material
Buna-N
Valve Port Opening
Reduced Port
Valve Size
3/8 in
Valve Type
Pressure Reducing Valves

Starting at
$198.11
EACH
  • QUANTITY

DOCUMENTS