DESCRIPTION

  • Integral stainless steel strainer removable for cleaning
  • Sealed spring cage for accessible outdoor or pit installations
  • Thermoplastic seat and cage

Watts 300 psi 180# Female Threaded x Socket Water Pressure Reducing Valve

WLFN45BDUS

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
End Connection 1
Solder Union
End Connection 2
Solder Union
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Recommended Valve Application
Water
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Thermoplastic
Valve Size
1-1/2 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$394.28
EACH
  • QUANTITY