DESCRIPTION
- CPVC union inlet and outlet connections
- Integral stainless steel strainer
- Thermoplastic seat and cage
Watts 300 psi Union Pressure Reducing Valve
WLFN45BM1DUCPVC
Valve Size:
3/4 inSPECIFICATIONS
- ANSI Specifications
- ANSI A112.26.2
- ASSE Standards
- ASSE 1003
- CSA Certified
- CSA B356
- End Connection 1
- Union
- End Connection 2
- Union
- IAPMO Listed
- Yes
- ISO Specifications
- ISO 9001-2008
- Lead Law Compliant
- Yes
- Material
- Copper Silicon Alloy
- Maximum Pressure
- 300 psi
- Maximum Temperature
- 180
- NSF Certified
- No
- Valve Body Style
- Standard
- Valve Disc Material
- Elastomer
- Valve Port Opening
- Reduced Port
- Valve Seat Material
- Thermoplastic
- Valve Size
- 3/4 in
- Valve Type
- Pressure Reducing Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday