30000 lb. 10 gpm Cabinet Water Softener
This product has been replaced by
Manufacturer Part #7100681
30000 lb. 10 gpm Cabinet Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A unique safety shut-off valve eliminates overflow and protects the home
- Unique space saving low-profile design is ergonomically engineered for easy salt fill and generous storage capacity holds 170 pounds of salt
- Built in, self-cleaning media for sediment and dirt reductions
- Softens, reduces ferrous iron, filters dirt and sediment and monitors water usage
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Capacity:
- 30000 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 27 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Filtering System:
- Whole House
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 10 gpm
- Height:
- 15-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 26 in
- NSF Certified:
- No
- Temperature Rating:
- 120
- UL Listed:
- No
- Valve Operator:
- Metered
- Weight:
- 115 lb
- Width:
- 32 in