3/4 - 1 in. Valve Repair Kit
3/4 - 1 in. Valve Repair Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- All parts are made of high quality materials
- Factory replacement kit
- No special tools required for servicing
- Lead-free
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- LF909, 909
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Repair Kit
- Valve Size:
- 3/4 in - 1 in
- Weight:
- 1.86 lb