3/4 x 3/4 x 3/4 in. 400 psi Bronze Sweat Wye Strainer

You last purchased this on
 
Watts

LFS777SI 3/4 x 3/4 x 3/4 in. 400 psi Bronze Sweat Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

LFS777SI 3/4 x 3/4 x 3/4 in. 400 psi Bronze Sweat Wye Strainer

  • Fast #
  • Part #WLFS777SIF
  • Item #3920886
  • Manufacturer Part #0379120
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Closure plug
  • Special flared screen opening on upstream end to provide unrestricted flow through the strainer
  • Tapped retainer cap
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
LFS777SI
Cover Material:
Brass
Depth:
2-14/25 in
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
1-5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/8 in
Material:
Bronze
Maximum Temperature:
125
Mesh Size:
20
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Pressure Class:
125#
Strainer Type:
Wye
Valve Body Style:
Y Pattern
Valve Size:
3/4 in
Weight:
0.67 lb
Width:
1-1/20 in