3/4 in. Cast Copper Silicon Alloy FNPT 125# 250 Relief Valve
This product has been replaced by
Manufacturer Part #F121479
Series LF174A 3/4 in. Cast Copper Silicon Alloy FNPT 125# 250 Relief Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Horizontal swing
- Cast iron check valve, flanged ends
- 200 WOG - 125 SWP
- Conforms to MSS SP-71 , Type 1
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME Section IV
- Application:
- Hot Water Boilers
- BAA Compliant:
- Yes
- Collection:
- Series LF174A
- Depth:
- 3 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 4-1/2 in
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- Material:
- Cast Copper Silicon Alloy, Metal, Non-Metallic
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 94 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Disc Material:
- Non Metallic
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 1.2 lb
- Width:
- 2 in