3/4 in. Bronze Female 30# 250 Relief Valve

You last purchased this on
 
Watts

Series 335 3/4 in. Bronze Female 30# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 335 3/4 in. Bronze Female 30# 250 Relief Valve

  • Fast #
  • Part #W335M2030F
  • Item #4518236
  • Manufacturer Part #0342691
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Not intended for use in potable water
  • Non-shock
  • Horizontal swing
  • Conforms to MSS SP-80 , Type 3
  • Bronze check valve, 300 SWP – 600 WOG, threaded ends
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Boiler
BAA Compliant:
No
Collection:
Series 335
Depth:
2-19/100 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Height:
2-3/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze, Plastic
Material Type:
Silicone
Maximum Temperature:
250
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
10 psi
Pressure Class:
30#
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Seat Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Relief Valve
Weight:
0.50 lb
Width:
1-22/25 in