3/4 in. Quick Connect Tee Valve Kit
IMIK 3/4 in. Quick Connect Tee Valve Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Easy to install
- Lead free
- Certified to NSF ANSI 61
- Superior flow to saddle valves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- IMIK
- Depth:
- 1-3/4 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 10-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Weight:
- 29/50 lb
- Width:
- 10-19/50 in