3/4 in. Copper Silicon Alloy MNPT x FNPT 150# 210 Relief Valve
Series LF100XL 3/4 in. Copper Silicon Alloy MNPT x FNPT 150# 210 Relief Valve
Frequently Purchased Together
Product Details
- Horizontal swing
- Conforms to MSS SP-80 , Type 3
- 125 SWP - 200 WOG
- Bronze check valve, threaded ends
- Non-shock
- Not Intended for use in potable water
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Hot Water Storage Tanks, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LF100XL
- Depth:
- 1-1/2 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Alloy
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 113 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Copper Alloy
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 8 oz
- Width:
- 2-1/2 in