3/4 in. Union Threaded Copper Silicon Alloy Thermostat Mixing Valve
Series LFMMV 3/4 in. Union Threaded Copper Silicon Alloy Thermostat Mixing Valve
Frequently Purchased Together
Product Details
- Thermal actuation technology for precise temperature control
- Includes a stainless steel hose, tee and elbow
- Lead free brass construction
- ASSE 1070, ASSE 1017 and UPC listed
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1070, ASSE 1017
- Application:
- Commercial, Institutional, Residential
- BAA Compliant:
- Yes
- Capacity:
- 13 GPM at 45 PSI
- Collection:
- Series LFMMV
- Depth:
- 10-3/4 in
- End Connection 1:
- Union Threaded
- End Connection 2:
- Union Threaded
- End Connection 3:
- Union Threaded
- End Connections:
- Union Threaded
- Flow Rate:
- 0.5 gpm - 13 gpm
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Minimum Temperature:
- 5
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 45
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Temperature Rating:
- 200
- UL Listed:
- No
- Valve Body Material:
- Copper Silicon
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 3 lb
- Width:
- 7-1/4 in