3/4 x 3/4 in. Sweat Dielectric Union
Series LF3005A 3/4 x 3/4 in. Sweat Dielectric Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Maximum pressure is 250 PSI (17.2 BAR)
- Maximum temperature 180 degrees F (82 degrees C)
- Buna-N gasket
- MIP thread to solder connections
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-108, ASTM B-371
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Series LF3005A
- End Connection 1:
- Male Threaded
- End Connection 2:
- Socket Weld
- End Connections:
- Male Threaded x Socket Weld
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Dielectric Union
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-5/8 in
- Material:
- Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Type:
- WLF3005AF
- Weight:
- 0.56 lb
- Width:
- 1-63/100 in