3/8 in. Stainless Steel MNPT Backflow Preventer

You last purchased this on
 
Watts

9BD Series 3/8 in. Stainless Steel MNPT Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

9BD Series 3/8 in. Stainless Steel MNPT Backflow Preventer

  • Fast #
  • Part #W9BDNPTMC
  • Item #303750
  • Manufacturer Part #0061913
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Triple check
  • Compact design
  • Stainless steel for corrosion resistance
  • Available in flare or NPTM end connections
  • Beverage machines
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Non-Health Hazard, Potable Water
Collection:
9BD Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Height:
2-3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/4 in
Material:
Stainless Steel, Rubber
Maximum Temperature:
140
NSF:
NSF 25
NSF Certified:
Yes
Pressure - High:
150
Recommended Valve Application:
Potable Water
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Disc Material:
Rubber
Valve Seat Material:
Stainless Steel
Valve Size:
3/8 in
Valve Type:
Backflow Preventer
Weight:
0.38 lb
Width:
1-3/8 in