3/8 in. Stainless Steel MNPT 200 psi Backflow Preventer
Model SD-2 3/8 in. Stainless Steel MNPT 200 psi Backflow Preventer
Frequently Purchased Together
Product Details
- Includes strainer
- Can be installed vertically or horizontally
- Maximum working pressure is 200 psi (13.8 bar)
- All rubber compounds comply with FDA food additive regulations
- ASSE 1032 approved dual check calve
- 316 stainless steel body for corrosion resistance
- Beverage machines
- Certified to ANSI/NSF standard 20
- Streamlined body design minimizes pressure loss and cavitation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 18
- ASSE Standards:
- ASSE 1032
- Application:
- Gas, Non-Health Hazard, Water
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.3
- Collection:
- Model SD-2
- Depth:
- 2-19/100 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- NSF:
- NSF 18
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Santoprene
- Valve Seat Material:
- Noryl
- Valve Size:
- 3/8 in
- Valve Type:
- Double Check Valve
- Weight:
- 0.35 lb
- Width:
- 1-22/25 in