3/8 in. Plastic Saddle Drain Line Adapter
3/8 in. Plastic Saddle Drain Line Adapter
Frequently Purchased Together
Product Details
- Works with all 3/8 IN drain lines
- Easy to install
- Drain saddle for reverse osmosis system
- Adjustable
Specifications
- Application:
- Drain
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-1/2 in
- EPA Compliant:
- No
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Parts & Hardware
- UL Listed:
- No
- Weight:
- 0.59 lb