3/8 in. Thermostat Tempering Valve

Part #WLFUSGM1BC  |  Item #3919940  |  Manufacturer Part #0559137

Valve Size:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installs easily between the stop valves and faucet
  • Includes tamper resistant locking nut to prevent accidental mis-adjustment
  • Built-in check valves prevent migration of hot water to cold and cold water to hot water piping

Lead Law Compliant

Documents

Specifications

End Connection 1: Male Compression

End Connections: Male Compression

Lead Law Compliant: Yes

Material: Brass

Valve Size: 3/8 in