3/8 x 3/4 in. Compression x FHT Hose Elbow
3/8 x 3/4 in. Compression x FHT Hose Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Designed to be used on the new inlet
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- Compression
- End Connection 2:
- FGHT
- End Connections:
- Compression x FGHT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/8 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Brass