DESCRIPTION

  • Chemical free treatment for scale prevention and protection
  • Virtually maintenance free green technology
  • Requires no control valve, chemical additives or electricity
  • Uses environmentally friendly green technology

Watts 4 gpm Residential Anti-Scale Filter System

WOFTWHR

Manufacturer Part #: 0002188

Flow Rate:

6 gpm

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Depth
14 in
Fitting Size 2
3/4 in
Flow Rate
6 gpm
Height
23 in
Lead Law Compliant
Yes
Maximum Temperature
110
Minimum Temperature
40
Weight
18
Width
14 in

Print

DOCUMENTS