DESCRIPTION

  • Corrosion-resistant adjusting screw and sealed cage for waterworks pit installations
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Serviceable in line
  • Thermoplastic seat and bronze cage

Watts 400 psi Brass FNPT Outlet Pressure Regulator Valve

WLFN55BM1U

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61-8, ANSI A112.26.2
ASSE Standards
ASSE 1003
Application
Commercial, Residential
BAA Compliant
No
CSA Certified
CSA B356
End Connection 1
Union
End Connection 2
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
400 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 61-8
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Seat Material
Stainless Steel
Valve Size
1 in
Valve Type
Pressure Reducing Valves

Starting at
$159.06
EACH
  • QUANTITY