DESCRIPTION

  • Bypass feature in cartridge assembly controls thermal expansion pressure
  • High temperature resistant reinforced diaphragm for hot water
  • Integral stainless steel strainer
  • Sealed spring cage, corrosion resistant adjusting and cage screws for accessible outdoor or pit installations
  • Serviceable in line

Watts 400 psi Female Threaded Water Pressure Reducing Valve

WLFX65BUG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
End Connection 1
NPT Union
End Connection 2
FNPT
Height
5-7/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-1/8 in
Material
Copper Silicon Alloy
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Recommended Valve Application
Water
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Thermoplastic
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves
Width
2-7/16 in

Starting at
Call for Pricing
  • QUANTITY