Replacement Media Cartridge

You last purchased this on
 
Watts

Replacement Media Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Replacement Media Cartridge

  • Fast #
  • Part #WOFTWHRM
  • Item #4065430
  • Manufacturer Part #0002183
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Environmentally friendly
  • Requires no chemical additives or salt
  • Installation instructions Included
  • No backwashing or discharge water required
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Depth:
5 in
Height:
23 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Compliant Not Certified
Length:
26 in
NSF Certified:
No
Watts:
4.5 kW
Weight:
6 lb
Width:
5 in