• Cart

DESCRIPTION

  • Corrosion resistant
  • Cross-Linked Polyethylene Tubing with/EVOH Barrier
  • Flexible and maintenance-free
  • Oxygen Barrier PEX Tubing for radiant heating, snow melting, and supply and return piping
  • Twenty-five year warranty for residential and commercial heating and snow melting applications

Watts 5/8 in. PEX Tubing

W8100168

Length:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
CSA Certified
CSA B137.5
Color Finish
Orange
Color Finish Category
Oranges
FM Approved
No
Fire Suppression System Rated
No
Fits Pipe Size
5/8 in
IAPMO Listed
No
Inside Diameter
5/8 in
Length
600 ft
Material
Plastic
Material Type
PEX, Polyethylene
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
No
Outside Diameter
3/4 in
Pipe Tubing Size
5/8 in
UL Listed
No
Wall Thickness
0.16 in

Starting at
Call for Pricing
  • QUANTITY