6 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #88009305
6 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel internal parts
- No special tools required for servicing
- Replaceable seats
- Air-in/water-out relief valve design provides maximum capacity during emergency conditions
- Industrial strength sensing hose
- Field reversible relief valve
- Fused epoxy coated & lined checks
- Captured spring check assemblies
- Lead-Free
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Health Hazard
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4, CSA B64.5
- Coating:
- Epoxy
- Depth:
- 69 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 36-1/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 65-13/16 in
- Material:
- Cast Iron
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Operator:
- Cross Handwheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 798 lb
- Width:
- 27 in