Watts
6 in. Float Plastic
Part #WKFLTP6 | Item #332560 | Manufacturer Part #0780326
Diameter:
How to get it:
Product Details
- All injection molded polyethylene construction
- Highly corrosion resistant
- Unaffected by salt and caustic fluids
- Resistant to sunlight deterioration
Specifications
ADA Compliant: No
Adjustable: No
Application: Cooling Tower, Livestock Watering Lines, Refrigeration Systems
BAA Compliant: No
Brand Model Compatibility: FLT-P Series
Depth: 6-1/4 in
Diameter: 6 in
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT x FNPT
FM Approved: No
Fitting Size 1: 1/4 in
Fitting Size 2: 20 in
Fitting Sizes: 1/4 in x 20 in
GSA Approved: No
Height: 7-31/100 in
IAPMO Listed: No
Lead Law Compliance Level: Compliant Not Certified
Material: Plastic
Material Type: Polyethylene
Maximum Temperature: 140
NSF Certified: No
Product Type: Float
UL Listed: No
Weight: 0.65