• Cart

DESCRIPTION

  • Automatic reseating
  • Iron body construction
  • Set at 60 PSI
  • Spring loaded

Watts 60# Water Pressure Relief Valve

W74060

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
ISO Specifications
ISO 9001
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Iron
Maximum Pressure
45 psi
Maximum Temperature
250
Pressure Class
60#
Valve Operator
Lever
Valve Seat Material
Metal
Valve Size
3 in
Valve Type
Relief Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS