60 x 3/8 x 3/4 in. Universal Dishwasher Connector Kit in Stainless Steel

You last purchased this on
 
Watts

60 x 3/8 x 3/4 in. Universal Dishwasher Connector Kit in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

60 x 3/8 x 3/4 in. Universal Dishwasher Connector Kit in Stainless Steel

  • Fast #
  • Part #WD60U
  • Item #3884892
  • Manufacturer Part #81121358
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
GHT
End Connections:
Compression x GHT
Energy Star Compliant:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/4 in x 3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
60 in
Material:
Stainless Steel
NSF Certified:
No