DESCRIPTION

Watts Durafill ® 600 psi 2-Piece Female Threaded Bronze Ball Valve

WB6000

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B.16.18
ASTM Specifications
ASTM B-16, ASTM B-584
Collection
Durafill ®
End Connection 1
Female Threaded
End Connection 2
Female Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
No
Recommended Valve Application
Gas
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Durafill ®
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY