72 in. Compression x Female Threaded Stainless Steel Flexible Water Connector

Part #WFSCDCSCE72  |  Item #2990929  |  Manufacturer Part #0392264

Length:

72 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVC is braided with polyester yarn

Lead Law Compliant

Documents

Specifications

End Connection 1: Compression

End Connection 2: Female Threaded

End Connections: Compression x Female Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 72 in

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: No