72 in. Dishwasher Connector
This product has been replaced by
Manufacturer Part #146354
72 in. Dishwasher Connector
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 72 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Type:
- WCDCSCE72