Watts

77F-SS 2-1/2 in. Y-Strainer

Part #W77FSSL  |  Manufacturer Part #0821110

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel body
  • 50% lighter than cast iron
  • 304 stainless steel screen
  • They are ideal for use with backflow preventers for removing dirt and other debris
  • Flanged

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Class 125

ASTM Specifications: ASTM A-36

BAA Compliant: Yes

Coating: Zinc

Collection: 77F-SS

Cover Material: Ductile Iron

Depth: 7 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Height: 11 in

Lead Law Compliant: Yes

Length: 10 in

Material: Stainless Steel

Maximum Pressure: 200 psi

Maximum Temperature: 150

NSF Certified: No

Perforation Size: 1/16 in

Strainer Type: Wye

Valve Body Style: Y Pattern

Valve Size: 2-1/2 in

Valve Type: Check Valve

Weight: 21.1

Width: 11-1/2 in