4 in. Flange 1/16 in. Perforated Screen Stainless Steel Y-Strainer
77F-SS 4 in. Flange 1/16 in. Perforated Screen Stainless Steel Y-Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to clean or replace screen
- 304 stainless steel for corrosion resistance
- Designed to remove dirt and other debris to protect downstream equipment
- Strainer cover tapped for blowoff valve to be installed
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASTM:
- ASTM A-276, ASTM A-312, ASTM A-36, ASTM B-584, ASTM B-633
- Coating:
- Epoxy
- Collection:
- 77F-SS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 15-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-1/8 in
- Material:
- Brass, Carbon Steel, Ductile Iron, Rubber, Stainless Steel, Steel
- Material Type:
- 304, EPDM
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Perforation Size:
- 1/16 in
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Product Type:
- Wye Strainer
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye