4 in. Stainless Steel Wye-Pattern Strainer
77F-SS 4 in. Stainless Steel Wye-Pattern Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel body
- 304 stainless steel screen
- Wye pattern
- Grooved
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-276, ASTM A-312, ASTM A-36, ASTM A-536, ASTM B-584, ASTM B-633
- BAA Compliant:
- Yes
- Collection:
- 77F-SS
- Cover Material:
- Ductile Iron
- Depth:
- 14 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-5/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Perforation Size:
- 1/16 in
- Pressure - Maximum:
- 200 psi
- Strainer Type:
- Wye
- Valve Body Style:
- Y Pattern
- Weight:
- 20.67 lb
- Width:
- 13-1/2 in