DESCRIPTION

  • Clip together design
  • Unassembled in a carton

Watts 82 in. 100 gal. Water Heater Shed

WC36COM

Length:

SPECIFICATIONS

Height
82 in
Length
36 in
Material
Galvanized Steel
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY