DESCRIPTION

  • For use with reduced pressure zone assemblies
  • Series 009/909 is 1/4" - 1/2"
  • Series 009M2/M3 is 3/4"
  • Series 995 is 1/2" - 1"

Watts Regulator Air Gap

W909AGA

Fitting Sizes:

1/2 in x 3/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Female Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
GSA Approved
No
Height
2-3/8 in
IAPMO Listed
No
Range in
1 in - 1/2 in

Starting at
$68.39
EACH
  • QUANTITY