DESCRIPTION

  • Diverts nuisance discharge
  • For use with reduced pressure zone assemblies
  • Hardware for installation included
  • Metal construction
  • Series 009/909 is 3/4" - 1"
  • Series 009M2 is 1" - 1 1/2"
  • Series 995 is 1 1/4" - 2"

Watts Regulator Air Gap

W909AGC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 1 in

    W909AGC 

    $82.0
    $77.08
    Call for Pricing Call us for price $82.0 $77.08
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
3/4 in
GSA Approved
No
Height
3-1/4 in
IAPMO Listed
No
Range in
1-1/4 in - 3/4 in
Size
1 in