DESCRIPTION

  • Air gap fitting
  • Durable coating
  • Metal construction
  • Nuisance discharge

Watts Regulator Air Gap

W909AGK

Fitting Sizes:

3 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
GSA Approved
No
Height
6-3/8 in
IAPMO Listed
No
Range in
10 in - 4 in
Valve Size
4 in - 10 in

Starting at
$303.15
EACH
  • QUANTITY