DESCRIPTION

  • Can be painted or wallpapered
  • Fits any size or shape hole from 5 IN x 6 IN to 8 IN x 8 IN
  • No exact measurements required
  • Works on ceilings and walls

Watts Access Panel

WAPU

Width:

10 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
10 in
Material
Plastic
Material Type
Polystyrene
NSF Certified
No
Width
10 in

Starting at
$24.88
EACH
  • QUANTITY

DOCUMENTS