• Cart

DESCRIPTION

  • Female NPT inlet and outlet
  • Full size orifice for maximum flow
  • Hot or cold water

Watts Anti Siphon Vacuum Breaker

WLF288AM2

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Color Finish
Brass
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
33
Type
Vacuum Breaker
Valve Disc Material
Silicone
Valve Seat Material
Silicone
Valve Size
1-1/2 in

Starting at
$421.59
EACH
  • QUANTITY

DOCUMENTS