DESCRIPTION

  • De-pressurizes hoses when washing machine is not in use
  • Electronic control device senses the washing machine current flow
  • Helps prevent floods from burst washing machine hoses
  • Turns off water supply to washing machine when a leak is detected

Watts Automatic Washing Machine Water Shutoff Valve with Leak Sensor

WA2CM1

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 3/4 in
Handle Type
Electronic
Height
6 in
Length
4-1/4 in
Material
Plastic
Material Type
Polysulfone
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
Yes
Valve Size
1/2 in
Valve Type
Shut Off Valves
Volts
120V

Starting at
$330.03
EACH
  • QUANTITY