DESCRIPTION

  • Easy internal access
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Replaceable seat

Watts Backflow Preventer

WLF800M4QT

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 1020
BAA Compliant
No
CSA Certified
Yes
Color Finish
Cast Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
140
Minimum Temperature
33
Type
Vacuum Breaker
Valve Body Style
Angle
Valve Disc Material
Silicone
Valve Operator
Tee Handle
Valve Seat Material
Engineered Plastic
Valve Size
1/2 in
Valve Type
Backflow Preventers

Starting at
$253.08
EACH
  • QUANTITY