This product requires certification to purchase.

BMS Flood Sensor Connection Kit for Relief Valves With 2 in. Discharge Outlet

Watts

BMS Flood Sensor Connection Kit for Relief Valves With 2 in. Discharge Outlet

  • Fast #
  • Part #WFSRVBMSRFKK
  • Item #10240274
  • Manufacturer Part #88009468
5 out of 5 Customer Rating
Brand image
Watts

BMS Flood Sensor Connection Kit for Relief Valves With 2 in. Discharge Outlet

  • Fast #
  • Part #WFSRVBMSRFKK
  • Item #10240274
  • Manufacturer Part #88009468
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Detects potential flood conditions
  • For use on relief valves with 2 IN discharge outlets
  • For use on models 740, 174A, LF174A
  • Verify model outlet size on specification sheet
  • Watts models N241, 342, and 740 have different inlet and outlet sizes
  • Provides continuous monitoring
  • Works with building management systems (BMS)
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-3/4 in
Weight
3.5 lb
Width
7-3/4 in
Characteristics & Features
Brand Model Compatibility
740, 174A, LF174A
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
Type
WFSRVBMSRFKK
UL Listed
No
UPC
098268572728