DESCRIPTION

Watts Brass & Tubular 1-1/2 in. 17 ga P-Trap with Cleanout

W504173

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/2 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.55
EACH
  • QUANTITY