DESCRIPTION

Watts Brass & Tubular 1-1/2 x 12 in. 22 ga Plated Sink Tailpiece

W709223

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
12 in

Starting at
Call for Pricing
  • QUANTITY