DESCRIPTION

  • 1 1/4"
  • 20 gauge
  • Chrome Plated
  • Made of brass

Watts Brass & Tubular 1-1/4 in. 20 ga Threaded Both Ends Extension

W722203

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Gauge
20
Length
12 in
Material
Metal
Size
1-1/4 in x 1-1/4 in

Starting at
Call for Pricing
  • QUANTITY