1-1/2 in. 17 ga P-Trap with Cleanout Polished Chrome
1-1/2 in. 17 ga P-Trap with Cleanout Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Semi-cast
- With Clean-out
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Inside 1:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Material:
- Metal