12 in. 22 ga Flanged Tailpiece in Chrome
12 in. 22 ga Flanged Tailpiece in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes poly washer
- Die cast chrome nut
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Flanged
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Tailpiece