DESCRIPTION

  • CTS Quick-Connect inlet 1/2"
  • May be removed and reused
  • May be used on copper, CPVC, and PEX
  • Quarter-turn angle water supply stop with Quick-Connect technology

Watts Brass & Tubular 1/2 x 3/8 in. CTS x OD Angle Supply Tube

WQC894A

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Length
3 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
Size
1/2 in x 3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS